Zoro Homepage

Hp Micro End Mill 1/32X.047Xn8

  • Mfr # 3MVS0312N8AH

  • Zoro # G1304330


product price: $52.19
/ea

Key Features

Number of Flutes
3
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
31°-35° Variable
Length of Cut
3/64 in
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVS0312N8AH
Zoro #
G1304330
UPC #
697604390103
Country of Origin
United States

Dimensions

Length of Cut
3/64 in
Neck Length
0.25 in
Overall Length
2-1/2 in
Milling Diameter
1/32 in
Shank Dia.
1/8 in

Details

Number of Flutes
3
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
31°-35° Variable
Center Cutting
Yes
Shank Type
Straight
Finish
ALtima Xtreme
Primary Material Application
Stainless steel; Super-alloys and titanium
Tool Construction
Solid
Material
Carbide
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.