
Hp Micro End Mill 1/8 X 3/16
Mfr # 3MVS1250AH
Zoro # G1351860
product price: $31.99
/eaKey Features
Length of Cut
3/16 in
Shank Dia.
1/8 in
Number of Flutes
3
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3MVS1250AH
Zoro #
G1351860
UPC #
697604390608
Country of Origin
United States
Dimensions
Length of Cut
3/16 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Milling Diameter
1/8 in
Details
Number of Flutes
3
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Primary Material Application
Stainless steel; Super-alloys and titanium
Center Cutting
Yes
Tool Construction
Solid
Helix Angle
31°-35° Variable
Material
Carbide
Finish
ALtima Xtreme
End Mill Style
Square
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.