Zoro Homepage

Hp Micro End Mill 3/32 X 0.141

  • Mfr # 3MVS0938AH

  • Zoro # G1334817


product price: $32.89
/ea

Key Features

Material Application
Stainless steel, Super-alloys and titanium
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
ALtima Xtreme
Primary Material Application
Stainless steel; Super-alloys and titanium
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVS0938AH
Zoro #
G1334817
UPC #
697604390424
Country of Origin
United States

Dimensions

Length of Cut
9/64 in
Overall Length
1-1/2 in
Milling Diameter
3/32 in
Flute Length
0.1406 in
Shank Dia.
1/8 in
Diameter
0.0938 in

Details

Material Application
Stainless steel, Super-alloys and titanium
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
ALtima Xtreme
Primary Material Application
Stainless steel; Super-alloys and titanium
Shank Type
Straight
Tool Construction
Solid
Material
Carbide
Center Cutting
Yes
Number of Flutes
3
Helix Angle
31°-35° Variable
End Grind
Square
End Mill Style
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.