Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hp Micro End Mill 3/32X.141Xn5

  • Mfr # 3MVS0938N5AH

  • Zoro # G1344468


product price: $47.85
/ea

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
ALtima Xtreme Coating
Length of Cut
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3MVS0938N5AH
Zoro #
G1344468
UPC #
697604390455
Country of Origin
United States

Dimensions

Length of Cut
9/64 in
Overall Length
2-1/2 in
Shank Dia.
1/8 in
Neck Length
1/2 in
Cutter Dia.
3/32 in

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
ALtima Xtreme Coating
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Helix Angle
31 to 35 Degrees
Center Cutting
Yes
Decimal Equivalent
0.0938 in
Series
TuffCut Micro
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.