Zoro Homepage

Hp Micro End Mill 3/32X.141Xn8

  • Mfr # 3MVR0312R.010AH

  • Zoro # G1361216


product price: $37.85
/ea

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Corner Radius
Finish
ALtima Xtreme Coating
Length of Cut
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVR0312R.010AH
Zoro #
G1361216
UPC #
697604390790
Country of Origin
United States

Dimensions

Length of Cut
3/32 in
Overall Length
1-1/2 in
Corner Radius
0.01 in
Cutter Dia.
1/32 in
Shank Dia.
1/8 in

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Corner Radius
Finish
ALtima Xtreme Coating
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
31 to 35 Degrees
Shank Type
Straight
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Decimal Equivalent
0.0312 in
Tool Construction
Solid
Series
TuffCut Micro
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.