Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hp Micro End Mill .50Mmx.75Mm

  • Mfr # 3MVS0312R.010N5AH

  • Zoro # G1311279


product price: $52.29
/ea

Key Features

Length of Cut
3/64 in
End Mill Style
Corner Radius
Tool Construction
Solid
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVS0312R.010N5AH
Zoro #
G1311279
UPC #
697604390806
Country of Origin
United States

Dimensions

Length of Cut
3/64 in
Neck Length
0.1562 in
Shank Dia.
1/8 in
Corner Radius
0.01 in
Milling Diameter
1/32 in
Overall Length
2-1/2 in

Details

End Mill Style
Corner Radius
Tool Construction
Solid
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material
Carbide
Center Cutting
Yes
Helix Angle
31°-35° Variable
Primary Material Application
Stainless steel; Super-alloys and titanium
Number of Flutes
3
Finish
ALtima Xtreme

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.