Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hp Micro End Mill 5/64 X 0.117

  • Mfr # 3MVS0781AH

  • Zoro # G1311330


product price: $31.79
/ea

Key Features

Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Number of Flutes
3
Material Application
Stainless steel, Super-alloys and titanium
Diameter
0.0781 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3MVS0781AH
Zoro #
G1311330
UPC #
697604390332
Country of Origin
United States

Dimensions

Diameter
0.0781 in
Shank Dia.
1/8 in
Flute Length
0.117 in
Overall Length
1-1/2 in
Length of Cut
0.117 in
Milling Diameter
5/64 in

Details

Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Number of Flutes
3
Material Application
Stainless steel, Super-alloys and titanium
Center Cutting
Yes
Finish
ALtima Xtreme
Material
Carbide
End Grind
Square
Tool Construction
Solid
End Mill Style
Square
Helix Angle
31°-35° Variable
Primary Material Application
Stainless steel; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.