Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hp Micro End Mill 5/64X.117Xn5

  • Mfr # 3MVS0781N5AH

  • Zoro # G1332586


product price: $49.89
/ea

Key Features

Helix Angle
31°-35° Variable
End Mill Style
Square
Center Cutting
Yes
Number of Flutes
3
Length of Cut
0.117 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVS0781N5AH
Zoro #
G1332586
UPC #
697604390356
Country of Origin
United States

Dimensions

Length of Cut
0.117 in
Neck Length
0.4062 in
Milling Diameter
5/64 in
Overall Length
2-1/2 in
Shank Dia.
1/8 in

Details

Helix Angle
31°-35° Variable
End Mill Style
Square
Center Cutting
Yes
Number of Flutes
3
Finish
ALtima Xtreme
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material
Carbide
Primary Material Application
Stainless steel; Super-alloys and titanium
Tool Construction
Solid
Shank Type
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.