Zoro Homepage

J Size, 135 Degrees Point Angle, Carbide, Straight Shank

  • Mfr # 20527700

  • Zoro # G1335952


product price: $62.15
/ea

Key Features

Drill Bit Size
J
Overall Length
2-11/16 in
Flute Length
1-1/2 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20527700
Zoro #
G1335952
UPC #
697604255532
Country of Origin
United States

Dimensions

Drill Bit Size
J
Overall Length
2-11/16 in
Flute Length
1-1/2 in
Shank Dia.
0.277 in

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Drill Bit Point Angle
135 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Shank Type - Machining
Straight
Decimal Equivalent
0.2770 in
Helix Angle
12 Degrees
Series
Hi-Tuff
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.