Zoro Homepage

Jobber Drill Bit, Fractional, 9/16in

  • Mfr # 2XDCR1378A

  • Zoro # G7172929


product price: $72.85
/ea

Key Features

Overall Length
5 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
9/16 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR1378A
Zoro #
G7172929
UPC #
697604026002
Country of Origin
United States

Dimensions

Overall Length
5 in
Drill Bit Size
3.50 mm
Shank Dia.
9/16 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Flute Length
3 1/4 in
Depth x Dia. Ratio
5xD
Maximum Drilling Depth
3 1/4 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.1378
Coolant Through
No
Point Type
S
List Number
2XDCR
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Application
For Drilling Steel, Stainless Steel, Cast Iron, High Temperature Alloys
Flute Type
Spiral
Drill Bit Finish
Altima
Coolant Fed
Non-Coolant Through
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 3.50 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.1378, Metric, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.