Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Drill Bit

  • Mfr # 20446880

  • Zoro # G7251367


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.75 in
Drill Bit Size
#14
Number of Flutes
2
Shank Dia.
0.4688 in
Diameter
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20446880
Zoro #
G7251367
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.75 in
Drill Bit Size
#14
Shank Dia.
0.4688 in
Diameter
15/32 in
Flute Length
3 in

Details

Item
Jobbers Drill
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Measurement System
Wire
Construction
Solid
Helix Angle
21 Degrees
Included Angle
118 Degrees

Description

Jobbers Drill, Drill Bit Size #14, Wire

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.