Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Drill Bit, Fractional Inch, 11/32

  • Mfr # 2XDCL3438A

  • Zoro # G7172606


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Shank Dia.
25/64 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCL3438A
Zoro #
G7172606
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Drill Bit Size
11/32 in
Shank Dia.
25/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
3 5/32 in
Depth:Dia. Ratio
7xD
Depth x Dia. Ratio
7xD
Maximum Drilling Depth
3 5/32 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Finish
Altima
Drill Bit Material
Solid Carbide
Coolant Through
Yes
List Number
2XDCL
Decimal Equivalent
0.3438
Point Type
Cam Relief
Flute Type
Spiral
Shank Type
Straight
Application
Metalworking
Number of Pieces
1
Coolant Fed
Coolant Through
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.3438, Fractional Inch, Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.