Zoro Homepage

Long Drill Bit, Fractional Inch, 13/32

  • Mfr # 2XDCL4062A

  • Zoro # G7172649


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 7/8 in
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Shank Dia.
15/32 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCL4062A
Zoro #
G7172649
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 7/8 in
Drill Bit Size
13/32 in
Shank Dia.
15/32 in
Flute Length
3 5/8 in
Depth x Dia. Ratio
7xD
Depth:Dia. Ratio
7xD
Drill Bit Dimension Type
Fractional Inch
Maximum Drilling Depth
3 5/8 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Finish
Altima
Number of Pieces
1
Decimal Equivalent
0.4063
Shank Type
Straight
List Number
2XDCL
Point Type
Cam Relief
Flute Type
Spiral
Coolant Through
Yes
Application
Metalworking
Drill Bit Material
Solid Carbide
Coolant Fed
Coolant Through
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.4063, Fractional Inch, Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.