Zoro Homepage

Long Drill Bit, Fractional Inch, 17/64

  • Mfr # 2XDCL2656A

  • Zoro # G7172475


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 5/16 in
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Shank Dia.
5/16 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCL2656A
Zoro #
G7172475
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 5/16 in
Drill Bit Size
17/64 in
Shank Dia.
5/16 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
7xD
Flute Length
2 3/8 in
Maximum Drilling Depth
2 3/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.2656
Application
Metalworking
List Number
2XDCL
Number of Pieces
1
Coolant Fed
Coolant Through
Measurement System
Fractional Inch

Description

Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.2656, Fractional Inch, Coolant Through

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.