Zoro Homepage

Long Drill Bit, Fractional Inch, 3/8

  • Mfr # 2XDCL3750A

  • Zoro # G7172615


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 5/16 in
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Shank Dia.
25/64 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCL3750A
Zoro #
G7172615
UPC #
697604029768
Country of Origin
United States

Dimensions

Overall Length
5 5/16 in
Drill Bit Size
3/8 in
Shank Dia.
25/64 in
Flute Length
3 11/32 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
7xD
Depth x Dia. Ratio
7xD
Maximum Drilling Depth
3 11/32 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Finish
Altima
Shank Type
Straight
Drill Bit Material
Solid Carbide
Flute Type
Spiral
Number of Pieces
1
Application
Metalworking
Decimal Equivalent
0.3750
Coolant Through
Yes
List Number
2XDCL
Point Type
Cam Relief
Coolant Fed
Coolant Through
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.3750, Fractional Inch, Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.