Zoro Homepage

Long Drill Bit, Fractional Inch, 7/16

  • Mfr # 2XDCL4375A

  • Zoro # G7172579


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 7/64 in
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Shank Dia.
15/32 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCL4375A
Zoro #
G7172579
UPC #
697604029898
Country of Origin
United States

Dimensions

Overall Length
6 7/64 in
Drill Bit Size
7/16 in
Shank Dia.
15/32 in
Flute Length
4 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
7xD
Depth x Dia. Ratio
7xD
Maximum Drilling Depth
4 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.4375
Point Type
Cam Relief
Shank Type
Straight
Application
Metalworking
Number of Pieces
1
List Number
2XDCL
Flute Type
Spiral
Drill Bit Finish
Altima
Coolant Fed
Coolant Through
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.4375, Fractional Inch, Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.