Zoro Homepage

Long Drill Bit, Fractional Inch, 9/32

  • Mfr # 2XDCL2812A

  • Zoro # G2118351


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 5/8 in
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Shank Dia.
5/16 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCL2812A
Zoro #
G2118351
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 5/8 in
Drill Bit Size
9/32 in
Shank Dia.
5/16 in
Maximum Drilling Depth
2 3/4 in
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
7xD
Depth:Dia. Ratio
7xD
Flute Length
2 3/4 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Point Type
Cam Relief
List Number
2XDCL
Drill Bit Finish
Altima
Decimal Equivalent
0.2813
Shank Type
Straight
Coolant Through
Yes
Coolant Fed
Coolant Through
Flute Type
Spiral
Measurement System
Fractional Inch
Application
Metalworking
Drill Bit Material
Solid Carbide
Number of Pieces
1

Description

Jobber Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.2813, Fractional Inch, Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.