Zoro Homepage

Long Drill Bit, Metric, 6.50mm, Carbide

  • Mfr # 2XDCL2559A

  • Zoro # G7172536


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
109.00 mm
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Shank Dia.
8 mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCL2559A
Zoro #
G7172536
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
109.00 mm
Drill Bit Size
6.50 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
7xD
Flute Length
60.00 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
7xD
Maximum Drilling Depth
60 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Point Type
Cam Relief
Shank Type
Straight
List Number
2XDCL
Number of Pieces
1
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.2559
Flute Type
Spiral
Application
Metalworking
Drill Bit Finish
Altima
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 6.50 mm, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.2559, Metric, Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.