Zoro Homepage

Long Drill Bit, Metric, 8.80mm, Carbide

  • Mfr # 2XDCL3465A

  • Zoro # G3630500


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Overall Length
127.00 mm
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Shank Dia.
10 mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCL3465A
Zoro #
G3630500
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
127.00 mm
Drill Bit Size
8.80 mm
Shank Dia.
10 mm
Maximum Drilling Depth
80 mm
Flute Length
80.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
7xD
Depth x Dia. Ratio
7xD

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Drill Bit Finish
Altima
Point Type
Cam Relief
Decimal Equivalent
0.3465
Shank Type
Straight
Measurement System
Metric
Flute Type
Spiral
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Application
Metalworking
Number of Pieces
1
List Number
2XDCL

Description

Jobber Drill Bit, Drill Bit Size 8.80 mm, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.3465, Metric, Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.