Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 130D, Fractional Inch, 1/16in

  • Mfr # 30206250

  • Zoro # G7238108


product price: $7.15
/ea

Key Features

Number of Flutes
2
Point Angle
130 Degrees
Depth:Dia. Ratio
5xD
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30206250
Zoro #
G7238108
UPC #
-
Country of Origin
United States

Dimensions

Depth:Dia. Ratio
5xD
Dimension Type
Fractional Inch
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Size
1/16"
Flute Length
31/64 in
Maximum Drilling Depth
0.386 in
Shank Length
1.02 in
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.0000/-0.0005 in

Details

Number of Flutes
2
Item
Micro Drill Bit
Point Angle
130 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Material
Carbide
List Number
302
Cutting Direction
Right Hand
Drill Bit Point Angle
130 Degrees
Decimal Equivalent
0.0625
Number of Pieces
1
Point Type
4 Facet Point
Primary Material Application ISO Code
K, N, O, P
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Helical
Material - Machining
Carbide
Primary Material Application
Cast Iron, Non-Ferrous, Steel
Secondary Material Application
Alloy Steel, Cast Iron, Die Steel, Hardened Steel, Non-ferrous, Stainless Steel, Titanium
Helix Angle
35 Degrees
Aircraft Drill
No
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, K, M, N, P, S
Spiral Direction
Right Hand
Circuit Board Drill
Yes
Web Thinning
4 Facet Point
Number of Coolant Holes
0
Material Grade - Machining
General Purpose
Standards
ISO 9001:2015 Certified
Drill Bit Point Type
4 Facet Point
Web Construction
4 Facet Point
Coolant Fed
Non-Coolant Through

Description

Micro Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 130 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.