Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 130D, Fractional Inch, 1/64in

  • Mfr # 30201560

  • Zoro # G3197167


product price: $8.19
/ea

Key Features

Shank Dia.
1/8 in
Flute Length
19/100 in
Overall Length
1 1/2 in
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30201560
Zoro #
G3197167
UPC #
697604321299
Country of Origin
United States

Dimensions

Drill Bit Size
1/64 in
Shank Dia.
1/8 in
Flute Length
19/100 in
Overall Length
1 1/2 in
Size
1/64"
Dimension Type
Fractional Inch
Depth:Dia. Ratio
11xD
Drill Bit Dimension Type
Fractional Inch
Maximum Drilling Depth
0.167 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Micro Length
Shank Length
1 31/100 in

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0156
Point Angle
130 Degrees
List Number
302
Drill Bit Grouping
Drill Bit
Material
Carbide
Number of Pieces
1
Point Type
4 Facet Point
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, O, P
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
35 Degrees
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Circuit Board Drill
Includes Circuit Board Drill
Standards
ISO 9001:2015 Certified
Aircraft Drill
No
Secondary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Spiral Direction
Right Hand
Web Construction
4 Facet Point
Number of Coolant Holes
0
Web Thinning
4 Facet Point
Drill Bit Point Type
4 Facet Point
Coolant Fed
Non-Coolant Through

Description

Micro Drill Bit, Drill Bit Size 1/64 in, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.0000 in/-0.0005 in, Spiral, 35 Degrees , General Purpose

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.