Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 135D, Fractional Inch, 3/64in

  • Mfr # 30504690AM

  • Zoro # G7233707


product price: $17.59
/ea

Key Features

Number of Flutes
2
Finish
Altima(R)
Drill Bit Size
3/64 in
Dimension Type
Fractional Inch
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30504690AM
Zoro #
G7233707
UPC #
697604341754
Country of Origin
United States

Dimensions

Drill Bit Size
3/64 in
Dimension Type
Fractional Inch
Flute Length
13/32 in
Shank Dia.
1/8 in
Size
3/64"
Depth:Dia. Ratio
5xD
Overall Length
1 1/2 in
Drill Bit Dimension Type
Fractional Inch
Sizes Included
3/64"

Details

Number of Flutes
2
Finish
Altima(R)
Item
Micro Drill Bit
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Solid Carbide
Cutting Direction
Right Hand
Material
Carbide
Drill Bit Finish
Altima
List Number
305
Number of Pieces
1
Decimal Equivalent
0.0469
Point Angle
135 Degrees
Point Type
Web Thinned
Drill Bit Grouping
Drill Bit
Coolant Through
No
Application
Metalworking
Grade
High Performance
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Flute Type
Spiral

Description

Micro Drill Bit, Drill Bit Size 3/64 in, Drill Bit Point Angle 135 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.