Zoro Homepage

Micro Drill, 2.00mmx12.19x38x3 Shank

  • Mfr # 305M0200AM

  • Zoro # G7643811


product price: $15.45
/ea

Key Features

Drill Bit Size
2.0 mm
Shank Dia.
3 mm
Flute Length
12.19 mm
Overall Length
38 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305M0200AM
Zoro #
G7643811
UPC #
697604342409
Country of Origin
United States

Dimensions

Drill Bit Size
2.0 mm
Shank Dia.
3 mm
Flute Length
12.19 mm
Overall Length
38 mm
Depth:Dia. Ratio
5xD
Maximum Drilling Depth
9.14 mm
Drill Diameter Tolerance
+0.00 mm/-0.0003 mm
Shank Length
1 161/10000 in
Drill Length Class
Micro Length

Description

Micro Drill Bit, Drill Bit Size 2.0 mm, Drill Bit Point Angle 135 Degrees , Carbide, AlCrN, +0.00 mm/-0.0003 mm, Spiral, 12 Degrees , High Performance

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.