Micro Drill Bit, 130D, Wire, 1/8in Shank
Mfr # 30202100
Zoro # G7251021
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30202100
Zoro #
G7251021
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
#75
Shank Dia.
1/8 in
Flute Length
3/16 in
Overall Length
1 1/2 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
5xD
Dimension Type
Wire Size
Size
#75
Details
Item
Micro Drill Bit
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0210
Point Angle
130 Degrees
List Number
302
Drill Bit Grouping
Drill Bit
Point Type
4 Facet Point
Material
Carbide
Number of Pieces
1
Description
Micro Drill Bit, Drill Bit Size #75, Drill Bit Point Angle 130 Degrees
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.