Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill Bit, 135D, Wire, 13/32inL Flute

  • Mfr # 30505500

  • Zoro # G7233917


product price: $10.75
/ea

Key Features

Number of Flutes
2
Finish
Uncoated
Overall Length
1 1/2 in
Size
#54
Flute Length
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30505500
Zoro #
G7233917
UPC #
697604340795
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Size
#54
Flute Length
13/32 in
Dimension Type
Wire Size
Depth:Dia. Ratio
5xD
Shank Dia.
1/8 in
Drill Bit Dimension Type
Wire
Drill Bit Size
#54
Sizes Included
#54

Details

Number of Flutes
2
Finish
Uncoated
Item
Micro Drill Bit
Point Angle
135 Degrees
Material
Carbide
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
List Number
305
Decimal Equivalent
0.0550
Number of Pieces
1
Point Type
Web Thinned
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
135 Degrees
Application
Metalworking
Shank Type
Straight
Coolant Through
No
Drill Bit Finish
Uncoated
Grade
High Performance
Flute Type
Spiral
Coolant Fed
Non-Coolant Through

Description

Micro Drill Bit, Drill Bit Size #54, Drill Bit Point Angle 135 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.