Zoro Homepage

Micro Drill Bit, Crbide, 130D, Wire, Size 43

  • Mfr # 30208900

  • Zoro # G7233935


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Decimal Equivalent
0.0890
Drill Bit Point Angle
130 Degrees
Depth:Dia. Ratio
3xD
Material
Carbide
Dimension Type
Wire Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30208900
Zoro #
G7233935
UPC #
-
Country of Origin
United States

Dimensions

Depth:Dia. Ratio
3xD
Dimension Type
Wire Size
Drill Bit Size
#43
Size
#43
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Flute Length
31/64 in
Drill Bit Dimension Type
Wire

Details

Item
Micro Drill Bit
Decimal Equivalent
0.0890
Drill Bit Point Angle
130 Degrees
Material
Carbide
Number of Pieces
1
Point Angle
130 Degrees
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
List Number
302
Cutting Direction
Right Hand
Point Type
4 Facet Point

Description

Micro Drill Bit, Drill Bit Size #43, Drill Bit Point Angle 130 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.