Zoro Homepage

Micro Drill Bit, Crbide, 130D, Wire, Size 44

  • Mfr # 30208600

  • Zoro # G7233810


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Shank Dia.
1/8 in
Overall Length
1 1/2 in
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30208600
Zoro #
G7233810
UPC #
697604324337
Country of Origin
United States

Dimensions

Drill Bit Size
#44
Shank Dia.
1/8 in
Flute Length
12/25 in
Overall Length
1 1/2 in
Depth:Dia. Ratio
4xD
Size
#44
Dimension Type
Wire Size
Drill Bit Dimension Type
Wire
Sizes Included
#44
Maximum Drilling Depth
0.351 in
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 1/50 in

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Decimal Equivalent
0.0860
Drill Bit Grouping
Drill Bit
Point Type
4 Facet Point
List Number
302
Material
Carbide
Number of Pieces
1
Point Angle
130 Degrees
Finish
Uncoated
Grade
General Purpose
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Coolant Through
No
Application
Metalworking
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, N, O, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material - Machining
Carbide
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Web Construction
4 Facet Point
Spiral Direction
Right Hand
Number of Coolant Holes
0
Measurement System
Wire
Circuit Board Drill
Includes Circuit Board Drill
Aircraft Drill
No
Web Thinning
4 Facet Point
Secondary Material Application ISO Code
H, K, M, N, P, S
Standards
ISO 9001:2015 Certified
Material Grade - Machining
General Purpose
Helix Angle
35 Degrees
Drill Bit Point Type
4 Facet Point

Description

Micro Drill Bit, Drill Bit Size #44, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.0000 in/-0.0005 in, Spiral, 35 Degrees , General Purpose

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.