Zoro Homepage

Micro Drill Bit, Crbide, 130D, Wire, Size 54

  • Mfr # 30205500

  • Zoro # G3197316


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Shank Dia.
1/8 in
Flute Length
2/5 in
Overall Length
1 1/2 in
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30205500
Zoro #
G3197316
UPC #
697604323170
Country of Origin
United States

Dimensions

Drill Bit Size
#54
Shank Dia.
1/8 in
Flute Length
2/5 in
Overall Length
1 1/2 in
Size
#54
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
6xD
Dimension Type
Wire Size
Maximum Drilling Depth
0.318 in
Drill Length Class
Micro Length
Shank Length
1 1/10 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0550
Number of Pieces
1
Point Type
4 Facet Point
Material
Carbide
Drill Bit Grouping
Drill Bit
Point Angle
130 Degrees
List Number
302
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, O, P
Web Thinning
4 Facet Point
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Measurement System
Wire
Number of Coolant Holes
0
Spiral Direction
Right Hand
Circuit Board Drill
Includes Circuit Board Drill
Helix Angle
35 Degrees
Secondary Material Application ISO Code
H, K, M, N, P, S
Material Grade - Machining
General Purpose
Standards
ISO 9001:2015 Certified
Web Construction
4 Facet Point
Aircraft Drill
No
Drill Bit Point Type
4 Facet Point
Coolant Fed
Non-Coolant Through

Description

Micro Drill Bit, Drill Bit Size #54, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.0000 in/-0.0005 in, Spiral, 35 Degrees , General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.