Zoro Homepage

Micro Drill Bit, Crbide, 130D, Wire, Size 55

  • Mfr # 30205200

  • Zoro # G7238135


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Number of Flutes
2
Finish
Uncoated
Overall Length
1 1/2 in
List Number
302
Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30205200
Zoro #
G7238135
UPC #
697604323095
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#55
Size
#55
Dimension Type
Wire Size
Depth:Dia. Ratio
6xD
Flute Length
2/5 in
Drill Bit Dimension Type
Wire
Shank Dia.
1/8 in
Sizes Included
#55
Maximum Drilling Depth
0.322 in
Shank Length
1 1/10 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Micro Length

Details

Number of Flutes
2
Finish
Uncoated
Item
Micro Drill Bit
List Number
302
Point Angle
130 Degrees
Point Type
4 Facet Point
Decimal Equivalent
0.0520
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Pieces
1
Material
Carbide
Drill Bit Material
Solid Carbide
Cutting Direction
Right Hand
Application
Metalworking
Coolant Through
No
Drill Bit Finish
Uncoated
Grade
General Purpose
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, O, P
Number of Coolant Holes
0
Material Grade - Machining
General Purpose
Standards
ISO 9001:2015 Certified
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H, K, M, N, P, S
Measurement System
Wire
Web Thinning
4 Facet Point
Drill Bit Point Type
4 Facet Point
Aircraft Drill
No
Web Construction
4 Facet Point
Helix Angle
35 Degrees
Circuit Board Drill
Includes Circuit Board Drill

Description

Micro Drill Bit, Drill Bit Size #55, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.0000 in/-0.0005 in, Spiral, 35 Degrees , General Purpose

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.