Zoro Homepage

Micro Drill Bit, Crbide, 130D, Wire, Size 58

  • Mfr # 30204200

  • Zoro # G7238010


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Shank Dia.
1/8 in
Overall Length
1 1/2 in
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30204200
Zoro #
G7238010
UPC #
697604322739
Country of Origin
United States

Dimensions

Drill Bit Size
#58
Shank Dia.
1/8 in
Flute Length
13/32 in
Overall Length
1 1/2 in
Depth:Dia. Ratio
7xD
Dimension Type
Wire Size
Drill Bit Dimension Type
Wire
Size
#58
Sizes Included
#58

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Decimal Equivalent
0.0420
Point Angle
130 Degrees
List Number
302
Number of Pieces
1
Material
Carbide
Drill Bit Grouping
Drill Bit
Point Type
4 Facet Point
Coolant Fed
Non-Coolant Through
Coolant Through
No
Finish
Uncoated
Grade
General Purpose
Shank Type
Straight
Application
Metalworking

Description

Micro Drill Bit, Drill Bit Size #58, Drill Bit Point Angle 130 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.