Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill Bit, Crbide, 130D, Wire, Size 60

  • Mfr # 30204000

  • Zoro # G7238065


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Shank Dia.
1/8 in
Flute Length
2/5 in
Overall Length
1 1/2 in
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30204000
Zoro #
G7238065
UPC #
697604322616
Country of Origin
United States

Dimensions

Drill Bit Size
#60
Shank Dia.
1/8 in
Flute Length
2/5 in
Overall Length
1 1/2 in
Dimension Type
Wire Size
Depth:Dia. Ratio
9xD
Drill Bit Dimension Type
Wire
Size
#60
Maximum Drilling Depth
0.34 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 1/10 in
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0400
List Number
302
Drill Bit Grouping
Drill Bit
Material
Carbide
Number of Pieces
1
Point Angle
130 Degrees
Point Type
4 Facet Point
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, O, P
Shank Type - Machining
Straight
Number of Coolant Holes
0
Secondary Material Application ISO Code
H, K, M, N, P, S
Helix Angle
35 Degrees
Aircraft Drill
No
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Circuit Board Drill
Includes Circuit Board Drill
Standards
ISO 9001:2015 Certified
Measurement System
Wire
Drill Bit Point Type
4 Facet Point
Web Thinning
4 Facet Point
Web Construction
4 Facet Point
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Coolant Fed
Non-Coolant Through

Description

Micro Drill Bit, Drill Bit Size #60, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.0000 in/-0.0005 in, Spiral, 35 Degrees , General Purpose

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.