Zoro Homepage

Micro Drill Bit, Crbide, 130D, Wire, Size 61

  • Mfr # 30203900

  • Zoro # G7238029


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Number of Flutes
2
Finish
Uncoated
Point Type
4 Facet Point
Drill Bit Material
Solid Carbide
Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30203900
Zoro #
G7238029
UPC #
697604322531
Country of Origin
United States

Dimensions

Size
#61
Flute Length
2/5 in
Overall Length
1 1/2 in
Drill Bit Size
#61
Dimension Type
Wire Size
Shank Dia.
1/8 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
9xD
Sizes Included
#61
Maximum Drilling Depth
0.342 in
Shank Length
1 1/10 in
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Number of Flutes
2
Finish
Uncoated
Item
Micro Drill Bit
Point Type
4 Facet Point
Drill Bit Material
Solid Carbide
Point Angle
130 Degrees
Cutting Direction
Right Hand
Number of Pieces
1
List Number
302
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0390
Material
Carbide
Drill Bit Point Angle
130 Degrees
Application
Metalworking
Grade
General Purpose
Shank Type
Straight
Drill Bit Finish
Uncoated
Coolant Through
No
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Primary Material Application ISO Code
K, N, O, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Material Grade - Machining
General Purpose
Number of Coolant Holes
0
Aircraft Drill
No
Spiral Direction
Right Hand
Drill Bit Point Type
4 Facet Point
Web Thinning
4 Facet Point
Standards
ISO 9001:2015 Certified
Secondary Material Application ISO Code
H, K, M, N, P, S
Web Construction
4 Facet Point
Circuit Board Drill
Includes Circuit Board Drill
Measurement System
Wire
Helix Angle
35 Degrees

Description

Micro Drill Bit, Drill Bit Size #61, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.0000 in/-0.0005 in, Spiral, 35 Degrees , General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.