Zoro Homepage

Micro Drill Bit, Crbide, 130D, Wire, Size 63

  • Mfr # 30203700

  • Zoro # G7237931


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Drill Bit Size
#63
Point Type
4 Facet Point
Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30203700
Zoro #
G7237931
UPC #
697604322418
Country of Origin
United States

Dimensions

Drill Bit Size
#63
Depth:Dia. Ratio
9xD
Overall Length
1 1/2 in
Size
#63
Dimension Type
Wire Size
Shank Dia.
1/8 in
Flute Length
2/5 in
Drill Bit Dimension Type
Wire
Maximum Drilling Depth
0.345 in
Shank Length
1 1/10 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Micro Length

Details

Number of Flutes
2
Item
Micro Drill Bit
Drill Bit Point Angle
130 Degrees
Point Type
4 Facet Point
Point Angle
130 Degrees
Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0370
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Material
Carbide
List Number
302
Flute Type
Spiral
Primary Material Application ISO Code
K, N, O, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Helix Angle
35 Degrees
Aircraft Drill
No
Drill Bit Point Type
4 Facet Point
Number of Coolant Holes
0
Web Construction
4 Facet Point
Secondary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Standards
ISO 9001:2015 Certified
Circuit Board Drill
Includes Circuit Board Drill
Web Thinning
4 Facet Point
Coolant Fed
Non-Coolant Through

Description

Micro Drill Bit, Drill Bit Size #63, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.0000 in/-0.0005 in, Spiral, 35 Degrees , General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.