Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill Bit, Crbide, 130D, Wire, Size 64

  • Mfr # 30203600

  • Zoro # G7237889


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Number of Flutes
2
Drill Bit Grouping
Drill Bit
Material
Carbide
Cutting Direction
Right Hand
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30203600
Zoro #
G7237889
UPC #
697604322371
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Depth:Dia. Ratio
10xD
Shank Dia.
1/8 in
Size
#64
Drill Bit Size
#64
Drill Bit Dimension Type
Wire
Flute Length
2/5 in
Dimension Type
Wire Size
Maximum Drilling Depth
0.346 in
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 1/10 in

Details

Number of Flutes
2
Item
Micro Drill Bit
Drill Bit Grouping
Drill Bit
Material
Carbide
Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0360
Point Angle
130 Degrees
List Number
302
Drill Bit Point Angle
130 Degrees
Number of Pieces
1
Point Type
4 Facet Point
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Flute Type
Spiral
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, N, O, P
Material - Machining
Carbide
Standards
ISO 9001:2015 Certified
Helix Angle
35 Degrees
Circuit Board Drill
Includes Circuit Board Drill
Web Thinning
4 Facet Point
Material Grade - Machining
General Purpose
Number of Coolant Holes
0
Spiral Direction
Right Hand
Web Construction
4 Facet Point
Secondary Material Application ISO Code
H, K, M, N, P, S
Aircraft Drill
No
Measurement System
Wire
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Drill Bit Point Type
4 Facet Point
Coolant Fed
Non-Coolant Through

Description

Micro Drill Bit, Drill Bit Size #64, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.0000 in/-0.0005 in, Spiral, 35 Degrees , General Purpose

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.