Zoro Homepage

Micro Drill Bit, Crbide, 130D, Wire, Size 65

  • Mfr # 30203500

  • Zoro # G7237870


product price: $6.19
/ea

Key Features

Number of Flutes
2
Finish
Uncoated
Drill Bit Grouping
Drill Bit
Overall Length
1 1/2 in
Decimal Equivalent
0.0350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30203500
Zoro #
G7237870
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Flute Length
13/32 in
Shank Dia.
1/8 in
Depth:Dia. Ratio
8xD
Drill Bit Size
#65
Drill Bit Dimension Type
Wire
Size
#65
Dimension Type
Wire Size
Sizes Included
#65
Maximum Drilling Depth
0.348 in
Shank Length
1.1 in
Drill Diameter Tolerance
+0.0000/-0.0005 in
Drill Length Class
Micro Length

Details

Number of Flutes
2
Finish
Uncoated
Item
Micro Drill Bit
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0350
Point Angle
130 Degrees
Material
Carbide
Number of Pieces
1
Drill Bit Material
Solid Carbide
List Number
302
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Point Type
4 Facet Point
Shank Type
Straight
Drill Bit Finish
Uncoated
Application
Metalworking
Coolant Through
No
Grade
General Purpose
Flute Type
Helical
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, N, O, P
Primary Material Application
Cast Iron, Non-Ferrous, Steel
Material - Machining
Carbide
Shank Type - Machining
Straight
Circuit Board Drill
Yes
Number of Coolant Holes
0
Aircraft Drill
No
Web Thinning
4 Facet Point
Standards
ISO 9001:2015 Certified
Helix Angle
35 Degrees
Material Grade - Machining
General Purpose
Measurement System
Wire
Web Construction
4 Facet Point
Secondary Material Application ISO Code
H, K, M, N, P, S
Drill Bit Point Type
4 Facet Point
Secondary Material Application
Alloy Steel, Cast Iron, Die Steel, Hardened Steel, Non-ferrous, Stainless Steel, Titanium
Spiral Direction
Right Hand

Description

Micro Drill Bit, Drill Bit Size #65, Drill Bit Point Angle 130 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.