Zoro Homepage

Micro Drill Bit, Crbide, 130D, Wire, Size 67

  • Mfr # 30203201

  • Zoro # G7238001


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Shank Dia.
1/8 in
Overall Length
1 1/2 in
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30203201
Zoro #
G7238001
UPC #
697604322197
Country of Origin
United States

Dimensions

Drill Bit Size
#67
Shank Dia.
1/8 in
Flute Length
2/5 in
Overall Length
1 1/2 in
Depth:Dia. Ratio
11xD
Dimension Type
Wire Size
Drill Bit Dimension Type
Wire
Size
#67
Sizes Included
#67
Maximum Drilling Depth
0.352 in
Shank Length
1 1/10 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Decimal Equivalent
0.0320
Number of Pieces
1
Point Angle
130 Degrees
Material
Carbide
Drill Bit Grouping
Drill Bit
List Number
302
Point Type
4 Facet Point
Finish
Uncoated
Application
Metalworking
Grade
General Purpose
Coolant Fed
Non-Coolant Through
Coolant Through
No
Shank Type
Straight
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, O, P
Drill Bit Point Type
4 Facet Point
Standards
ISO 9001:2015 Certified
Spiral Direction
Right Hand
Web Thinning
4 Facet Point
Circuit Board Drill
Includes Circuit Board Drill
Helix Angle
35 Degrees
Number of Coolant Holes
0
Aircraft Drill
No
Material Grade - Machining
General Purpose
Measurement System
Wire
Secondary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Web Construction
4 Facet Point

Description

Micro Drill Bit, Drill Bit Size #67, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.0000 in/-0.0005 in, Spiral, 35 Degrees , General Purpose

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.