Zoro Homepage

Micro Drill Bit, Crbide, 130D, Wire, Size 68

  • Mfr # 30203101

  • Zoro # G7237940


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Shank Dia.
1/8 in
Overall Length
1 1/2 in
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30203101
Zoro #
G7237940
UPC #
697604322074
Country of Origin
United States

Dimensions

Drill Bit Size
#68
Shank Dia.
1/8 in
Flute Length
2/5 in
Overall Length
1 1/2 in
Depth:Dia. Ratio
11xD
Size
#68
Dimension Type
Wire Size
Drill Bit Dimension Type
Wire
Sizes Included
#68
Maximum Drilling Depth
0.354 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 1/10 in
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Decimal Equivalent
0.0310
Point Type
4 Facet Point
Drill Bit Grouping
Drill Bit
Material
Carbide
List Number
302
Number of Pieces
1
Point Angle
130 Degrees
Coolant Through
No
Finish
Uncoated
Coolant Fed
Non-Coolant Through
Grade
General Purpose
Shank Type
Straight
Application
Metalworking
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, O, P
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Number of Coolant Holes
0
Secondary Material Application ISO Code
H, K, M, N, P, S
Measurement System
Wire
Spiral Direction
Right Hand
Web Thinning
4 Facet Point
Standards
ISO 9001:2015 Certified
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Circuit Board Drill
Includes Circuit Board Drill
Aircraft Drill
No
Drill Bit Point Type
4 Facet Point
Material Grade - Machining
General Purpose
Web Construction
4 Facet Point
Helix Angle
35 Degrees

Description

Micro Drill Bit, Drill Bit Size #68, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.0000 in/-0.0005 in, Spiral, 35 Degrees , General Purpose

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.