Zoro Homepage

Micro Drill Bit, Crbide, 130D, Wire, Size 73

  • Mfr # 30202402

  • Zoro # G7237846


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Shank Dia.
1/8 in
Overall Length
1 1/2 in
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30202402
Zoro #
G7237846
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#73
Shank Dia.
1/8 in
Flute Length
21/64 in
Overall Length
1 1/2 in
Drill Bit Dimension Type
Wire
Size
#73
Depth:Dia. Ratio
10xD
Dimension Type
Wire Size

Details

Item
Micro Drill Bit
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0240
Material
Carbide
List Number
302
Point Type
4 Facet Point
Number of Pieces
1
Point Angle
130 Degrees
Drill Bit Grouping
Drill Bit

Description

Micro Drill Bit, Drill Bit Size #73, Drill Bit Point Angle 130 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.