Zoro Homepage

Micro Drill Bit, Crbide, 130D, Wire, Size 78

  • Mfr # 30201600

  • Zoro # G7251006


product price: $8.79
/ea

Key Features

Shank Dia.
1/8 in
Flute Length
3/16 in
Overall Length
1 1/2 in
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30201600
Zoro #
G7251006
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#78
Shank Dia.
1/8 in
Flute Length
3/16 in
Overall Length
1 1/2 in
Size
#78
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
8xD
Dimension Type
Wire Size
Maximum Drilling Depth
0.166 in
Drill Length Class
Micro Length
Shank Length
1.31 in
Drill Diameter Tolerance
+0.0000/-0.0005 in

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Helical
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0160
Material
Carbide
Number of Pieces
1
Point Type
4 Facet Point
Point Angle
130 Degrees
List Number
302
Drill Bit Grouping
Drill Bit
Finish - Machining
Bright (Uncoated)
Primary Material Application
Cast Iron, Non-Ferrous, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, O, P
Material - Machining
Carbide
Secondary Material Application
Alloy Steel, Cast Iron, Die Steel, Hardened Steel, Non-ferrous, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, K, M, N, P, S
Number of Coolant Holes
0
Helix Angle
35 Degrees
Spiral Direction
Right Hand
Web Construction
4 Facet Point
Web Thinning
4 Facet Point
Material Grade - Machining
General Purpose
Circuit Board Drill
Yes
Measurement System
Wire
Drill Bit Point Type
4 Facet Point
Standards
ISO 9001:2015 Certified
Aircraft Drill
No
Coolant Fed
Non-Coolant Through

Description

Micro Drill Bit, Drill Bit Size #78, Drill Bit Point Angle 130 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.