Zoro Homepage

Micro Drill Bit, Crbide, 130D, Wire, Size 81

  • Mfr # 30201300

  • Zoro # G1498337


product price: $10.65
/ea

Key Features

Number of Flutes
2
Drill Bit Size
#81
Point Angle
130 Degrees
Flute Length
19/100 in
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30201300
Zoro #
G1498337
UPC #
697604321138
Country of Origin
United States

Dimensions

Drill Bit Size
#81
Flute Length
19/100 in
Overall Length
1 1/2 in
Size
#81
Drill Bit Dimension Type
Wire
Dimension Type
Wire Size
Depth:Dia. Ratio
13xD
Shank Dia.
1/8 in
Maximum Drilling Depth
0.171 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 31/100 in
Drill Length Class
Micro Length

Details

Number of Flutes
2
Item
Micro Drill Bit
Point Angle
130 Degrees
Drill Bit Point Angle
130 Degrees
Material
Carbide
Decimal Equivalent
0.0130
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Cutting Direction
Right Hand
Point Type
4 Facet Point
List Number
302
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, O, P
Flute Type
Spiral
Helix Angle
35 Degrees
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Web Construction
4 Facet Point
Material Grade - Machining
General Purpose
Circuit Board Drill
Includes Circuit Board Drill
Number of Coolant Holes
0
Aircraft Drill
No
Web Thinning
4 Facet Point
Standards
ISO 9001:2015 Certified
Spiral Direction
Right Hand
Measurement System
Wire
Drill Bit Point Type
4 Facet Point
Secondary Material Application ISO Code
H, K, M, N, P, S
Coolant Fed
Non-Coolant Through

Description

Micro Drill Bit, Drill Bit Size #81, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.0000 in/-0.0005 in, Spiral, 35 Degrees , General Purpose

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.