Zoro Homepage

Micro Drill Bit, Crbide, 135D, Metrc, 1.50mm

  • Mfr # 305M0150AM

  • Zoro # G3189659


product price: $15.65
/ea

Key Features

Finish
Altima(R)
Drill Bit Grouping
Drill Bit
Dimension Type
Metric
Cutting Direction
Right Hand
Point Type
Web Thinned
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305M0150AM
Zoro #
G3189659
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Depth:Dia. Ratio
5xD
Drill Bit Size
1.50 mm
Depth x Dia. Ratio
5xD
Size
1.50mm
Flute Length
10.16 mm
Overall Length
38.00 mm
Shank Dia.
3.00 mm
Drill Bit Dimension Type
Metric

Details

Finish
Altima(R)
Item
Micro Drill Bit
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Point Type
Web Thinned
Decimal Equivalent
0.0591
Material
Carbide
Drill Bit Finish
Altima
Drill Bit Material
Solid Carbide
Number of Pieces
1
Drill Bit Point Angle
135 Degrees
Point Angle
135 Degrees
List Number
305

Description

Micro Drill Bit, Drill Bit Size 1.50 mm, Drill Bit Point Angle 135 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.