Zoro Homepage

Micro Drill, Bit Size 0.0063", 1.5" L

  • Mfr # 30200630

  • Zoro # G605402220


product price: $35.89
/ea

Key Features

Drill Bit Size
#96
Shank Dia.
1/8 in
Flute Length
1/10 in
Overall Length
1 1/2 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30200630
Zoro #
G605402220
UPC #
697604320292
Country of Origin
United States

Dimensions

Drill Bit Size
#96
Shank Dia.
1/8 in
Flute Length
1/10 in
Overall Length
1 1/2 in
Depth:Dia. Ratio
14xD
Maximum Drilling Depth
0.091 in
Drill Length Class
Micro Length
Shank Length
1 2/5 in
Drill Diameter Tolerance
+0.00 mm/-0.0003 mm

Description

Micro Drill Bit, Drill Bit Size #96, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.00 mm/-0.0003 mm, Spiral, 35 Degrees , General Purpose

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.