Zoro Homepage

Micro Drill, Bit Size 0.0087", 1.5" L

  • Mfr # 30200870

  • Zoro # G005402219


product price: $27.19
/ea

Key Features

Drill Bit Size
#90
Shank Dia.
1/8 in
Flute Length
1/8 in
Overall Length
1 1/2 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30200870
Zoro #
G005402219
UPC #
697604320650
Country of Origin
United States

Dimensions

Drill Bit Size
#90
Shank Dia.
1/8 in
Flute Length
1/8 in
Overall Length
1 1/2 in
Maximum Drilling Depth
0.112 in
Depth:Dia. Ratio
13xD
Drill Diameter Tolerance
+0.00 mm/-0.0003 mm
Shank Length
1 3/8 in
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.0087
Shank Type - Machining
Straight
List Number
302
Finish
Uncoated
Material - Machining
Carbide
Shank Type
Straight
Material
Carbide
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, N, O, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Circuit Board Drill
Includes Circuit Board Drill
Drill Bit Point Type
4 Facet Point
Standards
ISO 9001:2015 Certified
Spiral Direction
Right Hand
Helix Angle
35 Degrees
Measurement System
Wire
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
H, K, M, N, P, S
Number of Coolant Holes
0
Web Construction
4 Facet Point
Web Thinning
4 Facet Point
Aircraft Drill
No
Material Grade - Machining
General Purpose
Coolant Fed
Non-Coolant Through
Included Angle
130 Degrees
Construction
Solid

Description

Micro Drill Bit, Drill Bit Size #90, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.00 mm/-0.0003 mm, Spiral, 35 Degrees , General Purpose

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.