Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, Bit Size 0.0240", 1.496" L

  • Mfr # 305M0061

  • Zoro # G505401781


product price: $10.79
/ea

Key Features

Drill Bit Size
0.61 mm
Shank Dia.
3 mm
Flute Length
6.35 mm
Overall Length
38 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305M0061
Zoro #
G505401781
UPC #
697604339409
Country of Origin
United States

Dimensions

Drill Bit Size
0.61 mm
Shank Dia.
3 mm
Flute Length
6.35 mm
Overall Length
38 mm
Maximum Drilling Depth
4.76 mm
Depth:Dia. Ratio
8xD
Shank Length
1 2461/10000 in
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.00 mm/-0.0003 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.0240
List Number
305
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Material - Machining
Carbide
Material
Carbide
Shank Type
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel
Finish - Machining
Bright (Uncoated)
Finish
Uncoated
Web Construction
Web Thinned
Secondary Material Application ISO Code
H, K, M, N, P, S
Material Grade - Machining
High Performance
Helix Angle
12 Degrees
Aircraft Drill
No
Circuit Board Drill
Circuit Board Drill Not Included
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Standards
ISO 9001:2015 Certified
Spiral Direction
Right Hand
Measurement System
Metric
Web Thinning
Web Thinned
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through
Construction
Solid
Included Angle
135 Degrees

Description

Micro Drill Bit, Drill Bit Size 0.61 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), +0.00 mm/-0.0003 mm, Spiral, 12 Degrees , High Performance

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.