Zoro Homepage

Micro Drill, Bit Size 0.0244", 1.496" L

  • Mfr # 305M0062

  • Zoro # G905401763


product price: $10.75
/ea

Key Features

Drill Bit Size
0.62 mm
Shank Dia.
3 mm
Flute Length
6.35 mm
Overall Length
38 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305M0062
Zoro #
G905401763
UPC #
697604339416
Country of Origin
United States

Dimensions

Drill Bit Size
0.62 mm
Shank Dia.
3 mm
Flute Length
6.35 mm
Overall Length
38 mm
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
4.76 mm
Drill Diameter Tolerance
+0.00 mm/-0.0003 mm
Shank Length
1 2461/10000 in
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.0244
Finish - Machining
Bright (Uncoated)
List Number
305
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, N, O, P, S
Standards
ISO 9001:2015 Certified
Measurement System
Metric
Helix Angle
12 Degrees
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Number of Coolant Holes
0
Aircraft Drill
No
Secondary Material Application ISO Code
H, K, M, N, P, S
Circuit Board Drill
Circuit Board Drill Not Included
Web Construction
Web Thinned
Web Thinning
Web Thinned
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Coolant Fed
Non-Coolant Through

Description

Micro Drill Bit, Drill Bit Size 0.62 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), +0.00 mm/-0.0003 mm, Spiral, 12 Degrees , High Performance

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.