Zoro Homepage

Micro Drill, Bit Size 0.0276", 1.496" L

  • Mfr # 30202762A

  • Zoro # G105402485


product price: $10.15
/ea

Key Features

Drill Bit Size
0.7 mm
Shank Dia.
1/8 in
Flute Length
10.16 mm
Overall Length
38 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30202762A
Zoro #
G105402485
UPC #
697604149374
Country of Origin
United States

Dimensions

Drill Bit Size
0.7 mm
Shank Dia.
1/8 in
Flute Length
10.16 mm
Overall Length
38 mm
Maximum Drilling Depth
9.12 mm
Depth:Dia. Ratio
13xD
Shank Length
1 961/10000 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Micro Length

Description

Micro Drill Bit, Drill Bit Size 0.7 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, AlTiN, +0.0000 in/-0.0005 in, Spiral, 35 Degrees , General Purpose

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.