Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, Bit Size 0.0335", 1.496" L

  • Mfr # 30203351

  • Zoro # G205402163


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Drill Bit Size
0.85 mm
Shank Dia.
1/8 in
Flute Length
10.16 mm
Overall Length
38 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30203351
Zoro #
G205402163
UPC #
697604322272
Country of Origin
United States

Dimensions

Drill Bit Size
0.85 mm
Shank Dia.
1/8 in
Flute Length
10.16 mm
Overall Length
38 mm
Depth:Dia. Ratio
10xD
Maximum Drilling Depth
8.89 mm
Shank Length
1 961/10000 in
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.0335
Primary Material Application ISO Code
K, N, O, P
Shank Type - Machining
Straight
Material - Machining
Carbide
Material
Carbide
Finish - Machining
Bright (Uncoated)
Finish
Uncoated
List Number
302
Shank Type
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Right Hand
Circuit Board Drill
Includes Circuit Board Drill
Drill Bit Point Type
4 Facet Point
Aircraft Drill
No
Secondary Material Application ISO Code
H, K, M, N, P, S
Material Grade - Machining
General Purpose
Measurement System
Metric
Standards
ISO 9001:2015 Certified
Number of Coolant Holes
0
Web Thinning
4 Facet Point
Helix Angle
35 Degrees
Web Construction
4 Facet Point
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Included Angle
130 Degrees
Construction
Solid

Description

Micro Drill Bit, Drill Bit Size 0.85 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.0000 in/-0.0005 in, Spiral, 35 Degrees , General Purpose

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.