Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, Bit Size 0.0590", 1.496" L

  • Mfr # 30205900

  • Zoro # G7513595


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Drill Bit Size
1.5 mm
Shank Dia.
1/8 in
Flute Length
10.16 mm
Overall Length
38 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30205900
Zoro #
G7513595
UPC #
697604323293
Country of Origin
United States

Dimensions

Drill Bit Size
1.5 mm
Shank Dia.
1/8 in
Flute Length
10.16 mm
Overall Length
38 mm
Depth:Dia. Ratio
5xD
Maximum Drilling Depth
7.92 mm
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 9/100 in

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.0590
Material - Machining
Carbide
Primary Material Application ISO Code
K, N, O, P
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
List Number
302
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Standards
ISO 9001:2015 Certified
Circuit Board Drill
Includes Circuit Board Drill
Web Thinning
4 Facet Point
Number of Coolant Holes
0
Web Construction
4 Facet Point
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Drill Bit Point Type
4 Facet Point
Measurement System
Metric
Aircraft Drill
No
Helix Angle
35 Degrees
Secondary Material Application ISO Code
H, K, M, N, P, S
Coolant Fed
Non-Coolant Through

Description

Micro Drill Bit, Drill Bit Size 1.5 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.0000 in/-0.0005 in, Spiral, 35 Degrees , General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.