Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, Bit Size 0.0748", 1.496" L

  • Mfr # 30207480A

  • Zoro # G405402277


product price: $9.99
/ea

Key Features

Drill Bit Size
1.9 mm
Shank Dia.
1/8 in
Flute Length
12.19 mm
Overall Length
38 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30207480A
Zoro #
G405402277
UPC #
697604780072
Country of Origin
United States

Dimensions

Drill Bit Size
1.9 mm
Shank Dia.
1/8 in
Flute Length
12.19 mm
Overall Length
38 mm
Depth:Dia. Ratio
5xD
Maximum Drilling Depth
9.35 mm
Shank Length
1 1/100 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.0748
Finish - Machining
AlTiN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, O, P
Material - Machining
Carbide
List Number
302
Shank Type - Machining
Straight
Drill Bit Point Type
4 Facet Point
Web Thinning
4 Facet Point
Web Construction
4 Facet Point
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Standards
ISO 9001:2015 Certified
Circuit Board Drill
Includes Circuit Board Drill
Measurement System
Metric
Number of Coolant Holes
0
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H, K, M, N, P, S
Helix Angle
35 Degrees
Aircraft Drill
No
Material Grade - Machining
General Purpose
Coolant Fed
Non-Coolant Through

Description

Micro Drill Bit, Drill Bit Size 1.9 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, AlTiN, +0.0000 in/-0.0005 in, Spiral, 35 Degrees , General Purpose

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.