Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, Bit Size 0.0827", 1.496" L

  • Mfr # 305M0210

  • Zoro # G505401842


product price: $10.75
/ea

Key Features

Drill Bit Size
2.1 mm
Shank Dia.
3 mm
Flute Length
12.19 mm
Overall Length
38 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305M0210
Zoro #
G505401842
UPC #
697604341051
Country of Origin
United States

Dimensions

Drill Bit Size
2.1 mm
Shank Dia.
3 mm
Flute Length
12.19 mm
Overall Length
38 mm
Maximum Drilling Depth
9.14 mm
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.00 mm/-0.0003 mm
Shank Length
1 161/10000 in
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.0827
Primary Material Application ISO Code
H, K, M, N, O, P, S
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel
List Number
305
Material Grade - Machining
High Performance
Web Construction
Web Thinned
Number of Coolant Holes
0
Helix Angle
12 Degrees
Secondary Material Application ISO Code
H, K, M, N, P, S
Measurement System
Metric
Secondary Material Application
Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Spiral Direction
Right Hand
Circuit Board Drill
Circuit Board Drill Not Included
Standards
ISO 9001:2015 Certified
Aircraft Drill
No
Web Thinning
Web Thinned
Coolant Fed
Non-Coolant Through

Description

Micro Drill Bit, Drill Bit Size 2.1 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), +0.00 mm/-0.0003 mm, Spiral, 12 Degrees , High Performance

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.